

€221.69/ pieceexcl. VAT
€268.24incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 12 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.111 kg |
€232.49/ pieceexcl. VAT
€281.31incl. VAT
Estimated delivery date - 10/11/2026