SKF

SKF High precision angular contact bearing 71907 CEGB/P4A

  • ERIKS:13199208
  • Manufacturer:7316572206782
Image 1
Save to list

€263.32/ pieceexcl. VAT

€318.62incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CE
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
10 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing