

€857.47/ pieceexcl. VAT
€1,037.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Back-to-back and tandem |
Weight | 0.302 kg |