SKF

SKF High precision angular contact bearing 71905 ACEGA/P4A

  • ERIKS:13199187
  • Manufacturer:7316576001147
Image 1
Save to list

€219.20/ pieceexcl. VAT

€265.23incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..ACE
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
9 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing