SKF

SKF High precision angular contact bearing 71904 CEGA/P4A

  • ERIKS:13199184
  • Manufacturer:7316576000775
Image 1
Save to list

€208.76/ pieceexcl. VAT

€252.60incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CE
Inner Diameter
20 mm
Outer Diameter
37 mm
Width
9 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing