

€185.94/ pieceexcl. VAT
€224.99incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 9 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.036 kg |
€164.35/ pieceexcl. VAT
€198.86incl. VAT
Estimated delivery date - 10/11/2026