

€362.83/ pieceexcl. VAT
€439.02incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.034 kg |
€328.01/ pieceexcl. VAT
€396.89incl. VAT
Estimated delivery date - 10/11/2026