SKF

SKF High precision angular contact bearing 71902 CE/P4ADGA

  • ERIKS:13199171
  • Manufacturer:7316576000010
Image 1
Save to list

€415.41/ pieceexcl. VAT

€502.65incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CE
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings