

€175.24/ pieceexcl. VAT
€212.04incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 7 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.0156 kg |
€149.61/ pieceexcl. VAT
€181.03incl. VAT
Estimated delivery date - 18/11/2026