SKF

SKF High precision angular contact bearing 71902 ACEGA/P4A

  • ERIKS:13199167
  • Manufacturer:7316575999308
Image 1
Save to list

202,64 €/ pieceexcl. VAT

245,19 €incl. VAT

Estimated delivery date - 24.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..ACE
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
7 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing