

€178.71/ pieceexcl. VAT
€216.24incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 6 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.011 kg |
€146.09/ pieceexcl. VAT
€176.77incl. VAT
Estimated delivery date - 10/11/2026