SKF

SKF High precision angular contact bearing 71900 CD/P4ADGB

  • ERIKS:12174250
  • Manufacturer:7316577308993
Image 1
Save to list

€362.72/ pieceexcl. VAT

€438.89incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..CD
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings