

€352.15/ pieceexcl. VAT
€426.10incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
€283.76/ pieceexcl. VAT
€343.35incl. VAT
Estimated delivery date - 10/11/2026