SKF

SKF High precision angular contact bearing 71830 CDGA/P4

  • ERIKS:13199154
  • Manufacturer:7316574349982
Image 1
Save to list

€1,533.95/ pieceexcl. VAT

€1,856.08incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
150 mm
Outer Diameter
190 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing