SKF

SKF High precision angular contact bearing 71828 CDGB/P4

  • ERIKS:13199145
  • Manufacturer:7316574452088
Image 1
Save to list

€1,462.94/ pieceexcl. VAT

€1,770.16incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
140 mm
Outer Diameter
175 mm
Width
18 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing