SKF

SKF High precision angular contact bearing 71828 ACD/P4DGB

  • ERIKS:13199138
  • Manufacturer:7316574452156
Image 1
Save to list

2.999,03 €/ pieceexcl. VAT

3.628,83 €incl. VAT

Estimated delivery date - 24.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
140 mm
Outer Diameter
175 mm
Width
36 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings