SKF

SKF High precision angular contact bearing 71824 CD/P4DGB

  • ERIKS:13199123
  • Manufacturer:7316574425006
Image 1
Save to list

€2,571.17/ pieceexcl. VAT

€3,111.12incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
120 mm
Outer Diameter
150 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings