SKF

SKF High precision angular contact bearing 71822 CD/P4DGA

  • ERIKS:13199112
  • Manufacturer:7316574424863
Image 1
Save to list

€2,290.17/ pieceexcl. VAT

€2,771.11incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
110 mm
Outer Diameter
140 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings