SKF

SKF High precision angular contact bearing 71822 ACD/P4DGB

  • ERIKS:13199108
  • Manufacturer:7316574450831
Image 1
Save to list
Not available in webshop
Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
110 mm
Outer Diameter
140 mm
Width
32 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings