SKF

SKF High precision angular contact bearing 71821 ACD/P4DGB

  • ERIKS:13199098
  • Manufacturer:7316574450558
Image 1
Save to list

€2,164.11/ pieceexcl. VAT

€2,618.57incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
105 mm
Outer Diameter
130 mm
Width
26 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings