SKF

SKF High precision angular contact bearing 71819 ACDGA/P4

  • ERIKS:13199080
  • Manufacturer:7316574349616
Image 1
Save to list

€847.04/ pieceexcl. VAT

€1,024.92incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
95 mm
Outer Diameter
120 mm
Width
13 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing