

785,99 €/ pieceexcl. VAT
951,05 €incl. VAT
Estimated delivery date - 24.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 718..CD |
Inner Diameter | 90 mm |
Outer Diameter | 115 mm |
Width | 13 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |