SKF

SKF High precision angular contact bearing 71817 CD/P4DGA

  • ERIKS:13199064
  • Manufacturer:7316574454686
Image 1
Save to list

€1,409.32/ pieceexcl. VAT

€1,705.28incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
85 mm
Outer Diameter
110 mm
Width
26 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings