SKF

SKF High precision angular contact bearing 71817 ACDGB/P4

  • ERIKS:13199062
  • Manufacturer:7316574425655
Image 1
Save to list

€708.10/ pieceexcl. VAT

€856.80incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
85 mm
Outer Diameter
110 mm
Width
13 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing