SKF

SKF High precision angular contact bearing 71816 CD/P4DGA

  • ERIKS:13199054
  • Manufacturer:7316574425501
Image 1
Save to list

€1,269.66/ pieceexcl. VAT

€1,536.29incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
80 mm
Outer Diameter
100 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings