SKF

SKF High precision angular contact bearing 71814 CD/P4DGB

  • ERIKS:13199036
  • Manufacturer:7316574750955
Image 1
Save to list

€1,061.39/ pieceexcl. VAT

€1,284.28incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
70 mm
Outer Diameter
90 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings