SKF

SKF High precision angular contact bearing 71813 CDGB/P4

  • ERIKS:12174247
  • Manufacturer:7316574367795
Image 1
Save to list

€470.69/ pieceexcl. VAT

€569.53incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
65 mm
Outer Diameter
85 mm
Width
10 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.12 kg