SKF

SKF High precision angular contact bearing 71813 ACD/P4DGA

  • ERIKS:13199026
  • Manufacturer:7316574367825
Image 1
Save to list

€936.80/ pieceexcl. VAT

€1,133.53incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
65 mm
Outer Diameter
85 mm
Width
20 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings