SKF

SKF High precision angular contact bearing 71812 CD/P4DGA

  • ERIKS:13199023
  • Manufacturer:7316574367627
Image 1
Save to list

€867.41/ pieceexcl. VAT

€1,049.57incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
60 mm
Outer Diameter
78 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings