SKF

SKF High precision angular contact bearing 71811 CDGA/P4

  • ERIKS:13199015
  • Manufacturer:7316574367498
Image 1
Save to list

€399.18/ pieceexcl. VAT

€483.01incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
55 mm
Outer Diameter
72 mm
Width
9 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing