

€842.86/ pieceexcl. VAT
€1,019.86incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 718..ACD |
Inner Diameter | 55 mm |
Outer Diameter | 72 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |