SKF

SKF High precision angular contact bearing 71810 CDGB/P4

  • ERIKS:13199006
  • Manufacturer:7316574367382
Image 1
Save to list

€391.57/ pieceexcl. VAT

€473.80incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
50 mm
Outer Diameter
65 mm
Width
7 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing