SKF

SKF High precision angular contact bearing 71810 CD/P4DGB

  • ERIKS:13199005
  • Manufacturer:7316574960699
Image 1
Save to list

€802.72/ pieceexcl. VAT

€971.29incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
50 mm
Outer Diameter
65 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings