

€779.34/ pieceexcl. VAT
€943.00incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 718..CD |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 14 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |