SKF

SKF High precision angular contact bearing 71809 CDGA/P4

  • ERIKS:12174242
  • Manufacturer:7316574367207
Image 1
Save to list

€362.06/ pieceexcl. VAT

€438.09incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
45 mm
Outer Diameter
58 mm
Width
7 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.039 kg