SKF

SKF High precision angular contact bearing 71808 ACDGB/P4

  • ERIKS:12174241
  • Manufacturer:7316574367122
Image 1
Save to list

€362.06/ pieceexcl. VAT

€438.09incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
40 mm
Outer Diameter
52 mm
Width
7 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.032 kg