SKF

SKF High precision angular contact bearing 71808 ACD/P4DGB

  • ERIKS:13198980
  • Manufacturer:7316574367108
Image 1
Save to list

€742.23/ pieceexcl. VAT

€898.10incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
40 mm
Outer Diameter
52 mm
Width
14 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings