SKF

SKF High precision angular contact bearing 71807 ACDGB/P4

  • ERIKS:13198974
  • Manufacturer:7316574366941
Image 1
Save to list

€351.52/ pieceexcl. VAT

€425.34incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
35 mm
Outer Diameter
47 mm
Width
7 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing