SKF

SKF High precision angular contact bearing 71806 CD/P4DGB

  • ERIKS:13198968
  • Manufacturer:7316574852222
Image 1
Save to list

€699.62/ pieceexcl. VAT

€846.54incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
30 mm
Outer Diameter
42 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings