SKF

SKF High precision angular contact bearing 71805 CDGA/P4

  • ERIKS:12174234
  • Manufacturer:7316574366477
Image 1
Save to list

€324.84/ pieceexcl. VAT

€393.06incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
25 mm
Outer Diameter
37 mm
Width
7 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.021 kg