SKF

SKF High precision angular contact bearing 71804 CD/P4DGB

  • ERIKS:13198949
  • Manufacturer:7316574366217
Image 1
Save to list

€672.46/ pieceexcl. VAT

€813.68incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
20 mm
Outer Diameter
32 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings