SKF

SKF High precision angular contact bearing 71804 CD/P4

  • ERIKS:13198945
  • Manufacturer:7316574366163
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€318.48/ pieceexcl. VAT

€385.36incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
20 mm
Outer Diameter
32 mm
Width
7 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing