SKF

SKF High precision angular contact bearing 71802 ACDGA/P4

  • ERIKS:13198927
  • Manufacturer:7316574365968
Image 1
Save to list

€309.14/ pieceexcl. VAT

€374.06incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
15 mm
Outer Diameter
24 mm
Width
5 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing