SKF

SKF High precision angular contact bearing 71802 ACD/P4DGB

  • ERIKS:13198926
  • Manufacturer:7316574346271
Image 1
Save to list

€652.75/ pieceexcl. VAT

€789.83incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..ACD
Inner Diameter
15 mm
Outer Diameter
24 mm
Width
10 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings