SKF

SKF High precision angular contact bearing 71801 CDGA/P4

  • ERIKS:13198923
  • Manufacturer:7316574346035
Image 1
Save to list

€306.08/ pieceexcl. VAT

€370.36incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
718..CD
Inner Diameter
12 mm
Outer Diameter
21 mm
Width
5 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing