SKF

SKF High precision angular contact bearing 709 CD/P4ADGA

  • ERIKS:12174228
  • Manufacturer:7316577745033
Image 1
Save to list

€324.90/ pieceexcl. VAT

€393.13incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CD
Inner Diameter
9 mm
Outer Diameter
24 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.0298 kg