SKF

SKF High precision angular contact bearing 709 ACDGB/P4A

  • ERIKS:12174227
  • Manufacturer:7316571465845
Image 1
Save to list

€163.24/ pieceexcl. VAT

€197.52incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
9 mm
Outer Diameter
24 mm
Width
7 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.0149 kg