SKF

SKF High precision angular contact bearing 709 ACD/P4ADGB

  • ERIKS:12174226
  • Manufacturer:7316570136623
Image 1
Save to list

€334.64/ pieceexcl. VAT

€404.91incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
9 mm
Outer Diameter
24 mm
Width
14 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.0298 kg