SKF

SKF High precision angular contact bearing 708 CDGA/P4A

  • ERIKS:23759446
  • Manufacturer:7316570520132
Image 1
Precision Angular Contact Ball Bearing
Save to list

€160.07/ pieceexcl. VAT

€193.68incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CD
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
7 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.0121 kg