SKF

SKF High precision angular contact bearing 708 CD/P4ADGA

  • ERIKS:12174225
  • Manufacturer:7316577087102
Image 1
Save to list

€328.14/ pieceexcl. VAT

€397.05incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CD
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.0242 kg